Zoro Homepage

Pipe Marker, Black, Carbon Dioxide, PK5, 7038-3C-PK

  • Mfr # 7038-3C-PK

  • Zoro # G902594727


product price: $12.59
/pk 5, $2.52/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7038-3C-PK
Zoro #
G902594727
UPC #
888434569801
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
UV Resistant
No
Finish
Glossy
Pipe Marker Package Type
Card
Water Resistant
No
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Pipe Marker Material
Vinyl
Glow In The Dark
No
Pipe Marker Legend
Carbon Dioxide
Adhesive Material
Acrylic
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
3/4 in and Smaller
Maximum Pipe O.D.
3/4 in
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
Humidity Resistant
No
Chemical Resistant
Yes
Number of Pipe Markers
3
NFPA 99, CGA C-9
No
Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Carbon Dioxide, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.