Zoro Homepage

Pipe Marker, Black, Carbon Dioxide, PK5, 7038-4-PK

  • Mfr # 7038-4-PK

  • Zoro # G702594378


product price: $13.15
/pk 5, $2.63/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7038-4-PK
Zoro #
G702594378
UPC #
888434571507
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Carbon Dioxide
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Legend Text Color
Black
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Glow In The Dark
No
Water Resistant
No
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 to 2 3/8 in
Printed Language
English
Maximum Pipe O.D.
2 3/8 in
Weather Resistant
Yes
Abrasion Resistant
Yes
Adhesive Style
Permanent
Minimum Pipe O.D.
3/4 in
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
UV Resistant
No
Finish
Glossy
Adhesive Material
Acrylic
ISO 14726
No
Number of Pipe Markers
4

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Carbon Dioxide, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.