Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Caustic Soda, PK5, 7041-1HV-PK

  • Mfr # 7041-1HV-PK

  • Zoro # G702140223


product price: $19.65
/pk 5, $3.93/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7041-1HV-PK
Zoro #
G702140223
UPC #
888434564813
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Chemical Resistant
Yes
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Caustic Soda
Legend Text Color
Black
Number of Pipe Markers
1
Adhesive Material
Acrylic
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Fits Pipe O.D.
8 in and Larger
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Minimum Pipe O.D.
8 in
Weather Resistant
Yes
Humidity Resistant
No
Protective Coating
No Protective Coating
UV Resistant
No
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Caustic Soda, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.