Zoro Homepage

Pipe Marker, Black, Caustic Soda, PK5, 7340-1-PK

  • Mfr # 7340-1-PK

  • Zoro # G102140212


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7340-1-PK
Zoro #
G102140212
UPC #
888434564783
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Pipe Marker Package Type
Card
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
Adhesive Style
Permanent
Finish
Glossy
Water Resistant
No
ISO 14726
No
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Pipe O.D.
2 1/2 in
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
Number of Pipe Markers
1
UV Resistant
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Glow In The Dark
No
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
7 7/8 in
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Caustic Soda
Humidity Resistant
No
Printed Language
English
Average Outdoor Durability
8 to 10 yr

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Caustic Soda, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.