Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Caution Asbestos, PK5, 97542-PK

  • Mfr # 97542-PK

  • Zoro # G202141423


product price: $29.59
/pk 5, $5.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97542-PK
Zoro #
G202141423
UPC #
888434568996
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Fits Pipe O.D.
8 in and Larger
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Pipe Marker Legend
Caution Asbestos
Number of Pipe Markers
1
Legend Text Color
Black
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Humidity Resistant
No
UV Resistant
No
Weather Resistant
Yes
Adhesive Material
Acrylic
Average Outdoor Durability
8 to 10 yr
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Water Resistant
No
ISO 14726
No
Minimum Pipe O.D.
8 in
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Caution Asbestos, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.