Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Caution Asbestos, PK5, 97543-PK

  • Mfr # 97543-PK

  • Zoro # G302594464


product price: $12.15
/pk 5, $2.43/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97543-PK
Zoro #
G302594464
UPC #
888434567814
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Abrasion Resistant
Yes
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Finish
Glossy
Pipe Marker Legend
Caution Asbestos
Humidity Resistant
No
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
Minimum Pipe O.D.
2 1/2 in
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Water Resistant
No
Pipe Marker Package Type
Card
ISO 14726
No
Glow In The Dark
No
Adhesive Style
Permanent
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Caution Asbestos, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.