Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Chemical Feed, PK5, 7043-1-PK

  • Mfr # 7043-1-PK

  • Zoro # G802140710


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7043-1-PK
Zoro #
G802140710
UPC #
888434573563
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Chemical Feed
Maximum Pipe O.D.
7 7/8 in
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
Pipe Marker Legend
Chemical Feed
ANSI/ASME A13.1
Yes
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Minimum Pipe O.D.
2 1/2 in
ISO 14726
No
Number of Pipe Markers
1
Chemical Resistant
Yes
Weather Resistant
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Legend Text Color
Black
UV Resistant
No
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Pipe Marker Package Type
Card
Printed Language
English
Glow In The Dark
No
Finish
Glossy
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chemical Feed, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.