Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Chemical Feed, PK5, 7043-3C-PK

  • Mfr # 7043-3C-PK

  • Zoro # G702141459


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7043-3C-PK
Zoro #
G702141459
UPC #
888434575376
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Chemical Feed
Fits Pipe O.D.
3/4 in and Smaller
Weather Resistant
Yes
Legend Text Color
Black
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Pipe Marker Legend
Chemical Feed
Water Resistant
No
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
Glow In The Dark
No
Humidity Resistant
No
ISO 14726
No
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
3/4 in
Minimum Application Temperature
0 Degrees F
UV Resistant
No
Printed Language
English
Number of Pipe Markers
3
Adhesive Style
Permanent
Finish
Glossy
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Pipe Marker Material
Plastic
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chemical Feed, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.