Pipe Marker, Black, Chemical Feed, PK5, 7342-1HV-PK

  • Mfr # 7342-1HV-PK

  • Zoro # G802140703


product price: $27.15
/pk 5, $5.43/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7342-1HV-PK
Zoro #
G802140703
UPC #
888434573525
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
Without
Reflective
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Printed Language
English
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Water Resistant
No
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Adhesive Material
Acrylic
Humidity Resistant
No
Minimum Pipe O.D.
8 in
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Protective Coating
No Protective Coating
ISO 14726
No
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
UV Resistant
No
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Legend Text Color
Black
Fits Pipe O.D.
8 in and Larger
Pipe Marker Legend
Chemical Feed
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chemical Feed, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.