Zoro Homepage

Pipe Marker, Black, Chemical Feed, PK5, 7342-3C-PK

  • Mfr # 7342-3C-PK

  • Zoro # G602141382


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7342-3C-PK
Zoro #
G602141382
UPC #
888434575512
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
With
Reflective
No
Adhesive Style
Permanent
Weather Resistant
Yes
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Printed Language
English
Pipe Marker Material
Vinyl
Legend Text Color
Black
Chemical Resistant
Yes
ISO 14726
No
Glow In The Dark
No
Pipe Marker Legend
Chemical Feed
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
Maximum Pipe O.D.
3/4 in
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Fits Pipe O.D.
3/4 in and Smaller
Number of Pipe Markers
3
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Finish
Glossy
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chemical Feed, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Orange, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.