Zoro Homepage

Pipe Marker, Black, Chemical Feed, PK5, 7342-4-PK

  • Mfr # 7342-4-PK

  • Zoro # G802140642


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7342-4-PK
Zoro #
G802140642
UPC #
888434574638
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Chemical Resistant
Yes
Number of Pipe Markers
4
Adhesive Style
Permanent
UV Resistant
No
NFPA 99, CGA C-9
No
Finish
Glossy
Pipe Marker Legend
Chemical Feed
Minimum Pipe O.D.
3/4 in
Maximum Pipe O.D.
2 3/8 in
Fits Pipe O.D.
3/4 to 2 3/8 in
Weather Resistant
Yes
Legend Text Color
Black
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Printed Language
English
Water Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chemical Feed, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.