Pipe Marker, Black, Chlorine Gas, PK5, 7049-1-PK

  • Mfr # 7049-1-PK

  • Zoro # G102141356


product price:  $10.75
/pk 5, $2.15/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7049-1-PK
Zoro #
G102141356
UPC #
888434569641
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Chlorine Gas
Printed Language
English
Finish
Glossy
NFPA 99, CGA C-9
No
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Humidity Resistant
No
Water Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Pipe O.D.
7 7/8 in
Glow In The Dark
No
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Abrasion Resistant
Yes
Number of Pipe Markers
1
Pipe Marker Legend
Chlorine Gas
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
Minimum Pipe O.D.
2 1/2 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chlorine Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.