Pipe Marker, Black, Chlorine Gas, PK5, 7049-1HV-PK

  • Mfr # 7049-1HV-PK

  • Zoro # G202141485


product price:  $19.65
/pk 5, $3.93/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7049-1HV-PK
Zoro #
G202141485
UPC #
888434570074
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Chlorine Gas
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Printed Language
English
ANSI/ASME A13.1
Yes
UV Resistant
No
Humidity Resistant
No
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Glow In The Dark
No
Chemical Resistant
Yes
Number of Pipe Markers
1
Pipe Marker Mounting Style
Adhesive Pipe Marker
Average Outdoor Durability
8 to 10 yr
Legend Text Color
Black
Pipe Marker Legend
Chlorine Gas
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
8 in and Larger
Weather Resistant
Yes
ISO 14726
No
Minimum Pipe O.D.
8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chlorine Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.