Pipe Marker, Black, Chlorine Gas, PK5, 7049-4-PK

  • Mfr # 7049-4-PK

  • Zoro # G302141460


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7049-4-PK
Zoro #
G302141460
UPC #
888434570173
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Chlorine Gas
UV Resistant
No
Printed Language
English
Number of Pipe Markers
4
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Maximum Pipe O.D.
2 3/8 in
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Minimum Pipe O.D.
3/4 in
Finish
Glossy
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Legend Text Color
Black
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Average Outdoor Durability
8 to 10 yr
Water Resistant
Yes
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Weather Resistant
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Chlorine Gas
Minimum Service Temperature
-40 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in
Abrasion Resistant
Yes
Pipe Marker Package Type
Card
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chlorine Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.