Zoro Homepage

Pipe Marker, Black, Chlorine Solution, PK5, 7050-1HV-PK

  • Mfr # 7050-1HV-PK

  • Zoro # G002140916


product price: $29.59
/pk 5, $5.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7050-1HV-PK
Zoro #
G002140916
UPC #
888434574461
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Chlorine Solution
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Humidity Resistant
No
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
UV Resistant
No
Minimum Pipe O.D.
8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Fits Pipe O.D.
8 in and Larger
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
ISO 14726
No
Printed Language
English
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Water Resistant
No
Pipe Marker Legend
Chlorine Solution
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
1
Adhesive Material
Acrylic
Legend Text Color
Black
Pipe Marker Material
Vinyl
Weather Resistant
Yes
Abrasion Resistant
Yes
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chlorine Solution, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.