Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Chlorine Solution, PK5, 7050-4-PK

  • Mfr # 7050-4-PK

  • Zoro # G102140656


product price: $10.95
/pk 5, $2.19/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7050-4-PK
Zoro #
G102140656
UPC #
888434574621
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Chlorine Solution
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Chemical Resistant
Yes
Pipe Marker Legend
Chlorine Solution
Adhesive Material
Acrylic
ISO 14726
No
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
Maximum Pipe O.D.
2 3/8 in
Finish
Glossy
Glow In The Dark
No
Weather Resistant
Yes
Legend Text Color
Black
Adhesive Style
Permanent
Minimum Pipe O.D.
3/4 in
Water Resistant
No
Number of Pipe Markers
4
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chlorine Solution, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.