Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Chlorine Solution, PK5, 7345-3C-PK

  • Mfr # 7345-3C-PK

  • Zoro # G402141018


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7345-3C-PK
Zoro #
G402141018
UPC #
888434573709
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
With
Reflective
No
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
3/4 in
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Card
ISO 14726
No
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Protective Coating
No Protective Coating
Fits Pipe O.D.
3/4 in and Smaller
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Abrasion Resistant
Yes
Water Resistant
No
Pipe Marker Legend
Chlorine Solution
Glow In The Dark
No
Adhesive Style
Permanent
Humidity Resistant
No
Number of Pipe Markers
3
Printed Language
English
Legend Text Color
Black
Finish
Glossy
Adhesive Material
Acrylic
Average Outdoor Durability
8 to 10 yr

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chlorine Solution, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Orange, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.