Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Digested Sludge, PK5

  • Mfr # 7076-1HV-PK

  • Zoro # G402141179


product price: $28.89
/pk 5, $5.78/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7076-1HV-PK
Zoro #
G402141179
UPC #
888434575048
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend Text Color
Black
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Finish
Glossy
Number of Pipe Markers
1
Water Resistant
No
Minimum Pipe O.D.
8 in
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
8 in and Larger
Pipe Marker Legend
Digested Sludge
Printed Language
English
ISO 14726
No
Glow In The Dark
No
Pipe Marker Material
Plastic
Weather Resistant
Yes
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Digested Sludge, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.