Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Digester Gas, PK5, 7077-1HV-PK

  • Mfr # 7077-1HV-PK

  • Zoro # G402140134


product price: $28.55
/pk 5, $5.71/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7077-1HV-PK
Zoro #
G402140134
UPC #
888434571231
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Digester Gas
Number of Pipe Markers
1
Humidity Resistant
No
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
ISO 14726
No
Minimum Pipe O.D.
8 in
Pipe Marker Legend
Digester Gas
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Legend Text Color
Black
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Weather Resistant
Yes
Abrasion Resistant
Yes
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
Finish
Glossy
Fits Pipe O.D.
8 in and Larger
Glow In The Dark
No
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Digester Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.