Zoro Homepage

Pipe Marker, Black, Engine Oil, PK5, 8786-3C-PK

  • Mfr # 8786-3C-PK

  • Zoro # G302140814


product price: $11.45
/pk 5, $2.29/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8786-3C-PK
Zoro #
G302140814
UPC #
888434573068
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
ISO 14726
No
Humidity Resistant
No
Abrasion Resistant
Yes
Pipe Marker Package Type
Card
Pipe Marker Material
Vinyl
UV Resistant
No
Number of Pipe Markers
3
Adhesive Style
Permanent
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Printed Language
English
Pipe Marker Legend
Engine Oil
Maximum Service Temperature
180 Degrees F
Legend Text Color
Black
Maximum Pipe O.D.
3/4 in
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 in and Smaller
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
Weather Resistant
Yes
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Engine Oil, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.