Zoro Homepage

Pipe Marker, Black, Exhaust Air, PK5, 7101-4-PK

  • Mfr # 7101-4-PK

  • Zoro # G302140708


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7101-4-PK
Zoro #
G302140708
UPC #
888434566381
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
White
Reflective
No
With or Without Arrows
Without
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
2 3/8 in
Protective Coating
No Protective Coating
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
ISO 14726
No
Finish
Glossy
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in
UV Resistant
No
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Number of Pipe Markers
4
Average Outdoor Durability
8 to 10 yr
Minimum Pipe O.D.
3/4 in
Pipe Marker Legend
Exhaust Air
Adhesive Pipe Marker Format
Die-Cut on Cards
Printed Language
English
Abrasion Resistant
Yes
Pipe Marker Package Type
Card
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Water Resistant
No
Legend Text Color
Black
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Exhaust Air, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color White, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.