Zoro Homepage

Pipe Marker, Black, Floor Drain, PK5, 7356-1-PK

  • Mfr # 7356-1-PK

  • Zoro # G002140619


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7356-1-PK
Zoro #
G002140619
UPC #
888434583692
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
UV Resistant
No
Printed Language
English
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Pipe O.D.
2 1/2 in
Maximum Pipe O.D.
7 7/8 in
Humidity Resistant
No
Pipe Marker Legend
Floor Drain
Water Resistant
Yes
Number of Pipe Markers
1
ISO 14726
No
Legend Text Color
Black
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Abrasion Resistant
Yes
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Weather Resistant
Yes
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Floor Drain, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.