Pipe Marker, Black, Fuel Oil Return, PK5, 7116-1HV-PK

  • Mfr # 7116-1HV-PK

  • Zoro # G202140839


product price:  $28.59
/pk 5, $5.72/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7116-1HV-PK
Zoro #
G202140839
UPC #
888434572764
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Fuel Oil Return
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Printed Language
English
Adhesive Pipe Marker Format
Die-Cut on Cards
Legend Text Color
Black
Minimum Pipe O.D.
8 in
Abrasion Resistant
Yes
Humidity Resistant
No
Chemical Resistant
Yes
Fits Pipe O.D.
8 in and Larger
Number of Pipe Markers
1
Water Resistant
No
Glow In The Dark
No
UV Resistant
No
Pipe Marker Package Type
Card
Finish
Glossy
Pipe Marker Legend
Fuel Oil Return
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fuel Oil Return, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.