Pipe Marker, Black, Fuel Oil Supply, PK5, 7117-1-PK

  • Mfr # 7117-1-PK

  • Zoro # G102594725


product price:  $13.95
/pk 5, $2.79/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7117-1-PK
Zoro #
G102594725
UPC #
888434572580
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend Text Color
Black
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Number of Pipe Markers
1
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Pipe O.D.
2 1/2 in
Weather Resistant
Yes
Pipe Marker Legend
Fuel Oil Supply
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Printed Language
English
Pipe Marker Package Type
Card
Finish
Glossy
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
Maximum Pipe O.D.
7 7/8 in
Water Resistant
No
ANSI/ASME A13.1
Yes
ISO 14726
No
Adhesive Material
Acrylic
Humidity Resistant
No
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fuel Oil Supply, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.