Pipe Marker, Black, Fuel Oil Vent, PK5, 7118-1-PK

  • Mfr # 7118-1-PK

  • Zoro # G602140798


product price:  $9.75
/pk 5, $1.95/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7118-1-PK
Zoro #
G602140798
UPC #
888434573174
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Fuel Oil Vent
Water Resistant
No
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Chemical Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Adhesive Style
Permanent
Number of Pipe Markers
1
Glow In The Dark
No
Pipe Marker Package Type
Card
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
UV Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Weather Resistant
Yes
Legend Text Color
Black
Pipe Marker Legend
Fuel Oil Vent
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
7 7/8 in
Humidity Resistant
No
Adhesive Material
Acrylic
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fuel Oil Vent, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.