Pipe Marker, Black, Fuel Oil Vent, PK5, 7118-1HV-PK

  • Mfr # 7118-1HV-PK

  • Zoro # G202140808


product price:  $18.25
/pk 5, $3.65/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7118-1HV-PK
Zoro #
G202140808
UPC #
888434573013
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Fuel Oil Vent
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Weather Resistant
Yes
Legend Text Color
Black
Chemical Resistant
Yes
ISO 14726
No
Abrasion Resistant
Yes
Adhesive Material
Acrylic
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Printed Language
English
Glow In The Dark
No
Pipe Marker Legend
Fuel Oil Vent
Pipe Marker Material
Plastic
ANSI/ASME A13.1
Yes
Finish
Glossy
Protective Coating
No Protective Coating
UV Resistant
No
Minimum Application Temperature
0 Degrees F
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
1
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Fits Pipe O.D.
8 in and Larger

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fuel Oil Vent, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.