Pipe Marker, Black, Fuel Oil Vent, PK5, 7118-3C-PK

  • Mfr # 7118-3C-PK

  • Zoro # G802140789


product price:  $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7118-3C-PK
Zoro #
G802140789
UPC #
888434573020
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Fuel Oil Vent
Glow In The Dark
No
Pipe Marker Legend
Fuel Oil Vent
UV Resistant
No
ISO 14726
No
Finish
Glossy
Maximum Pipe O.D.
3/4 in
Adhesive Material
Acrylic
Fits Pipe O.D.
3/4 in and Smaller
Number of Pipe Markers
3
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Legend Text Color
Black
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Water Resistant
No
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fuel Oil Vent, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.