Pipe Marker, Black, Fuel Oil Vent, PK5, 7118-4-PK

  • Mfr # 7118-4-PK

  • Zoro # G502594578


product price:  $11.68
/pk 5, $2.34/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7118-4-PK
Zoro #
G502594578
UPC #
888434573099
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Fuel Oil Vent
Legend Text Color
Black
ISO 14726
No
Adhesive Material
Acrylic
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Water Resistant
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Adhesive Style
Permanent
Pipe Marker Legend
Fuel Oil Vent
Number of Pipe Markers
4
UV Resistant
No
Maximum Pipe O.D.
2 3/8 in
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Humidity Resistant
No
Printed Language
English
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Minimum Pipe O.D.
3/4 in
Pipe Marker Material
Plastic
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fuel Oil Vent, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.