Pipe Marker, Black, Gas Natural, PK5, 83585-PK

  • Mfr # 83585-PK

  • Zoro # G502141512


product price: $28.59
/pk 5, $5.72/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83585-PK
Zoro #
G502141512
UPC #
888434570081
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Abrasion Resistant
Yes
ISO 14726
No
Chemical Resistant
Yes
Printed Language
Spanish
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Finish
Glossy
UV Resistant
No
Legend Text Color
Black
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
1
Fits Pipe O.D.
8 in and Larger
Water Resistant
No
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
Pipe Marker Legend
Gas Natural
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Minimum Pipe O.D.
8 in
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gas Natural, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.