Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Gas Natural, PK5, 83601-PK

  • Mfr # 83601-PK

  • Zoro # G402140417


product price: $11.19
/pk 5, $2.24/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83601-PK
Zoro #
G402140417
UPC #
888434571460
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Pipe Marker Legend
Gas Natural
Weather Resistant
Yes
Chemical Resistant
Yes
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
3/4 in
Abrasion Resistant
Yes
Fits Pipe O.D.
3/4 in and Smaller
Number of Pipe Markers
3
Minimum Application Temperature
0 Degrees F
ISO 14726
No
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Legend Text Color
Black
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
No
Pipe Marker Material
Vinyl
Finish
Glossy
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
Printed Language
Spanish
Humidity Resistant
No
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gas Natural, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.