Pipe Marker, Black, Glycol Return, PK5, 7122-1-PK
Mfr # 7122-1-PK
Zoro # G202594724
product price: $11.69
/pk 5, $2.34/eaKey Features
Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7122-1-PK
Zoro #
G202594724
UPC #
888434573273
Country of Origin
Mexico
Dimensions
Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Glycol Return, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.