Pipe Marker, Black, Glycol Supply, PK5, 7123-1HV-PK

  • Mfr # 7123-1HV-PK

  • Zoro # G002594740


product price: $21.25
/pk 5, $4.25/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7123-1HV-PK
Zoro #
G002594740
UPC #
888434574331
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Glycol Supply
Adhesive Style
Permanent
Minimum Pipe O.D.
8 in
Minimum Service Temperature
-40 Degrees F
Printed Language
English
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
ISO 14726
No
Legend Text Color
Black
Abrasion Resistant
Yes
Pipe Marker Package Type
Card
Finish
Glossy
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Glycol Supply
Fits Pipe O.D.
8 in and Larger
Water Resistant
No
Glow In The Dark
No
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
UV Resistant
No
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Number of Pipe Markers
1
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Glycol Supply, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.