Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Glycol Supply, PK5, 7123-3C-PK

  • Mfr # 7123-3C-PK

  • Zoro # G102594534


product price: $11.29
/pk 5, $2.26/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7123-3C-PK
Zoro #
G102594534
UPC #
888434574935
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Glycol Supply
Pipe Marker Package Type
Card
Humidity Resistant
No
Pipe Marker Material
Vinyl
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Pipe Marker Legend
Glycol Supply
Fits Pipe O.D.
3/4 in and Smaller
Printed Language
English
Legend Text Color
Black
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Number of Pipe Markers
3
Maximum Pipe O.D.
3/4 in
Finish
Glossy
Protective Coating
No Protective Coating
ISO 14726
No
Average Outdoor Durability
8 to 10 yr
Chemical Resistant
Yes
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Glycol Supply, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.