Zoro Homepage

Pipe Marker, Black, Glycol Supply, PK5, 7123-4-PK

  • Mfr # 7123-4-PK

  • Zoro # G002594573


product price: $12.75
/pk 5, $2.55/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7123-4-PK
Zoro #
G002594573
UPC #
888434574683
Country of Origin
Mexico

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Glycol Supply
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Fits Pipe O.D.
3/4 to 2 3/8 in
Adhesive Material
Acrylic
Adhesive Style
Permanent
Maximum Pipe O.D.
2 3/8 in
Minimum Pipe O.D.
3/4 in
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
Protective Coating
No Protective Coating
Water Resistant
No
Abrasion Resistant
Yes
Glow In The Dark
No
Finish
Glossy
ISO 14726
No
Pipe Marker Material
Vinyl
Humidity Resistant
No
Chemical Resistant
Yes
Pipe Marker Legend
Glycol Supply
Minimum Application Temperature
0 Degrees F
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
4
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Glycol Supply, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.