Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Heating Return, PK5, 7125-4-PK

  • Mfr # 7125-4-PK

  • Zoro # G102594589


product price: $11.75
/pk 5, $2.35/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7125-4-PK
Zoro #
G102594589
UPC #
888434567043
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
Printed Language
English
ISO 14726
No
UV Resistant
No
Legend Text Color
Black
Finish
Glossy
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Legend
Heating Return
Abrasion Resistant
Yes
Humidity Resistant
No
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
4
Water Resistant
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Protective Coating
No Protective Coating
Minimum Pipe O.D.
3/4 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Return, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.