Zoro Homepage

Pipe Marker, Black, Heating Supply, PK5, 7127-3C-PK

  • Mfr # 7127-3C-PK

  • Zoro # G302140760


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7127-3C-PK
Zoro #
G302140760
UPC #
888434566411
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Weather Resistant
Yes
Maximum Pipe O.D.
3/4 in
Adhesive Material
Acrylic
Adhesive Style
Permanent
ISO 14726
No
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Card
Number of Pipe Markers
3
Legend Text Color
Black
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
Pipe Marker Legend
Heating Supply
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
3/4 in and Smaller
Water Resistant
No
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
UV Resistant
No
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heating Supply, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.