Pipe Marker, Black, High Pressure Gas, PK5, 7138-3C-PK

  • Mfr # 7138-3C-PK

  • Zoro # G002140534


product price:  $10.69
/pk 5, $2.14/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7138-3C-PK
Zoro #
G002140534
UPC #
888434572504
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
High Pressure Gas
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
UV Resistant
No
ISO 14726
No
Pipe Marker Legend
High Pressure Gas
Chemical Resistant
Yes
Adhesive Style
Permanent
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
3
Water Resistant
No
NFPA 99, CGA C-9
No
Humidity Resistant
No
Finish
Glossy
Maximum Pipe O.D.
3/4 in
Glow In The Dark
No
Fits Pipe O.D.
3/4 in and Smaller
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Legend Text Color
Black

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.