Pipe Marker, Black, High Pressure Gas, PK5, 7138-4-PK

  • Mfr # 7138-4-PK

  • Zoro # G702140445


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7138-4-PK
Zoro #
G702140445
UPC #
888434571835
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
High Pressure Gas
Pipe Marker Material
Vinyl
Water Resistant
No
Minimum Pipe O.D.
3/4 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
Glow In The Dark
No
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
High Pressure Gas
NFPA 99, CGA C-9
No
Finish
Glossy
Abrasion Resistant
Yes
Fits Pipe O.D.
3/4 to 2 3/8 in
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Legend Text Color
Black
Weather Resistant
Yes
Humidity Resistant
No
Printed Language
English
Maximum Pipe O.D.
2 3/8 in
Number of Pipe Markers
4
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure Gas, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.