Zoro Homepage

Pipe Marker, Black, High Pressure, PK5, 7134-1-PK

  • Mfr # 7134-1-PK

  • Zoro # G902140887


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7134-1-PK
Zoro #
G902140887
UPC #
888434583531
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Printed Language
English
Adhesive Style
Permanent
Minimum Pipe O.D.
2 1/2 in
Water Resistant
Yes
Weather Resistant
Yes
Chemical Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Adhesive Material
Acrylic
Legend Text Color
Black
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Glow In The Dark
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Number of Pipe Markers
1
Pipe Marker Legend
High Pressure
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Pipe Marker Material
Plastic
Abrasion Resistant
Yes
Finish
Glossy
NFPA 99, CGA C-9
No
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.