Zoro Homepage

Pipe Marker, Black, High Pressure, PK5, 7134-3C-PK

  • Mfr # 7134-3C-PK

  • Zoro # G902141389


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7134-3C-PK
Zoro #
G902141389
UPC #
888434585115
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 in and Smaller
UV Resistant
No
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
ISO 14726
No
Protective Coating
No Protective Coating
Weather Resistant
Yes
Pipe Marker Legend
High Pressure
Pipe Marker Package Type
Card
Glow In The Dark
No
Water Resistant
Yes
Humidity Resistant
No
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Pipe Marker Material
Vinyl
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
3
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
1/4 in
Legend Text Color
Black
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Maximum Pipe O.D.
3/4 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend High Pressure, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.