Pipe Marker, Black, Hydraulic Fluid, PK5, 8789-1HV-PK

  • Mfr # 8789-1HV-PK

  • Zoro # G702141213


product price:  $28.15
/pk 5, $5.63/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8789-1HV-PK
Zoro #
G702141213
UPC #
888434574867
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
ISO 14726
No
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Legend Text Color
Black
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Minimum Pipe O.D.
8 in
Chemical Resistant
Yes
Water Resistant
No
Number of Pipe Markers
1
Printed Language
English
Adhesive Pipe Marker Format
Die-Cut on Cards
Fits Pipe O.D.
8 in and Larger
Pipe Marker Legend
Hydraulic Fluid
Finish
Glossy
UV Resistant
No
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydraulic Fluid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.