Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Hydraulic Line, PK5, 7153-1HV-PK

  • Mfr # 7153-1HV-PK

  • Zoro # G202140761


product price: $19.25
/pk 5, $3.85/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7153-1HV-PK
Zoro #
G202140761
UPC #
888434573600
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Number of Pipe Markers
1
Weather Resistant
Yes
Printed Language
English
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Legend Text Color
Black
Adhesive Style
Permanent
Minimum Pipe O.D.
8 in
Finish
Glossy
Water Resistant
No
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Fits Pipe O.D.
8 in and Larger
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
8 to 10 yr
Pipe Marker Material
Vinyl
ISO 14726
No
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Hydraulic Line

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydraulic Line, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.