Zoro Homepage

Pipe Marker, Black, Hydraulic Return, PK5, 7154-1HV-PK

  • Mfr # 7154-1HV-PK

  • Zoro # G302141408


product price: $19.99
/pk 5, $4.00/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7154-1HV-PK
Zoro #
G302141408
UPC #
888434575406
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Hydraulic Return
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
ISO 14726
No
Water Resistant
No
Finish
Glossy
Protective Coating
No Protective Coating
Pipe Marker Legend
Hydraulic Return
Pipe Marker Package Type
Card
Printed Language
English
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Number of Pipe Markers
1
Adhesive Style
Permanent
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
8 to 10 yr
Legend Text Color
Black
Adhesive Pipe Marker Format
Die-Cut on Cards
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Humidity Resistant
No
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Glow In The Dark
No
Minimum Pipe O.D.
8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydraulic Return, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.