Zoro Homepage

Pipe Marker, Black, Hydraulic Supply, PK5, 7155-1-PK

  • Mfr # 7155-1-PK

  • Zoro # G802141434


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7155-1-PK
Zoro #
G802141434
UPC #
888434575734
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Hydraulic Supply
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
Glow In The Dark
No
Humidity Resistant
No
Minimum Pipe O.D.
2 1/2 in
Legend Text Color
Black
Pipe Marker Mounting Style
Adhesive Pipe Marker
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Pipe Marker Material
Vinyl
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Printed Language
English
Maximum Pipe O.D.
7 7/8 in
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Water Resistant
No
Adhesive Style
Permanent
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Finish
Glossy
Weather Resistant
Yes
ISO 14726
No
Pipe Marker Package Type
Card
Pipe Marker Legend
Hydraulic Supply

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydraulic Supply, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.