Zoro Homepage

Pipe Marker, Black, Hydraulic Supply, PK5, 7155-4-PK

  • Mfr # 7155-4-PK

  • Zoro # G702594484


product price: $11.25
/pk 5, $2.25/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7155-4-PK
Zoro #
G702594484
UPC #
888434575529
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Hydraulic Supply
Legend Text Color
Black
Humidity Resistant
No
Maximum Pipe O.D.
2 3/8 in
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
UV Resistant
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Abrasion Resistant
Yes
Number of Pipe Markers
4
Pipe Marker Material
Plastic
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Adhesive Style
Permanent
Finish
Glossy
Printed Language
English
Protective Coating
No Protective Coating
Water Resistant
No
Minimum Pipe O.D.
3/4 in
Pipe Marker Legend
Hydraulic Supply
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydraulic Supply, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.