Zoro Homepage

Pipe Marker, Black, Hydrochloric Acid, PK5, 109310-PK

  • Mfr # 109310-PK

  • Zoro # G202140570


product price: $14.59
/pk 5, $2.92/ea

Key Features

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Roll Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109310-PK
Zoro #
G202140570
UPC #
888434565285
Country of Origin
United States

Dimensions

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Roll Length
1/2 in
Roll Width
1 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
Without
Reflective
No
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Hydrochloric Acid
Number of Pipe Markers
28
Humidity Resistant
No
NFPA 99, CGA C-9
No
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
UV Resistant
No
Maximum Pipe O.D.
3/4 in
Finish
Glossy
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
Legend Text Color
Black
Abrasion Resistant
Yes
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
Printed Language
English
ISO 14726
No
Fits Pipe O.D.
3/4 in and Smaller
Weather Resistant
Yes
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrochloric Acid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.