Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Hydrochloric Acid, PK5, 7156-3C-PK

  • Mfr # 7156-3C-PK

  • Zoro # G702140551


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7156-3C-PK
Zoro #
G702140551
UPC #
888434565766
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Fits Pipe O.D.
3/4 in and Smaller
Adhesive Pipe Marker Format
Die-Cut on Cards
Abrasion Resistant
Yes
Water Resistant
No
Pipe Marker Package Type
Card
Finish
Glossy
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Legend Text Color
Black
Humidity Resistant
No
Pipe Marker Legend
Hydrochloric Acid
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Number of Pipe Markers
3
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Weather Resistant
Yes
Printed Language
English
Maximum Pipe O.D.
3/4 in
Glow In The Dark
No
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrochloric Acid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.