Zoro Homepage

Pipe Marker, Black, Hydrochloric Acid, PK5, 7156-4-PK

  • Mfr # 7156-4-PK

  • Zoro # G302140524


product price: $10.79
/pk 5, $2.16/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7156-4-PK
Zoro #
G302140524
UPC #
888434565186
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Number of Pipe Markers
4
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Adhesive Style
Permanent
Pipe Marker Legend
Hydrochloric Acid
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
UV Resistant
No
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
Black
Humidity Resistant
No
Glow In The Dark
No
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Water Resistant
No
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
Minimum Pipe O.D.
3/4 in
Pipe Marker Package Type
Card
ISO 14726
No
Chemical Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
NFPA 99, CGA C-9
No
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrochloric Acid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.