Pipe Marker, Black, Hydrochloric Acid, PK5, 7381-1-PK

  • Mfr # 7381-1-PK

  • Zoro # G402140547


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7381-1-PK
Zoro #
G402140547
UPC #
888434565162
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
ISO 14726
No
ANSI/ASME A13.1
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Abrasion Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Printed Language
English
Glow In The Dark
No
UV Resistant
No
Pipe Marker Material
Vinyl
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
Weather Resistant
Yes
Chemical Resistant
Yes
Pipe Marker Package Type
Card
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Pipe Marker Legend
Hydrochloric Acid
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Legend Text Color
Black
Number of Pipe Markers
1
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrochloric Acid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.