Pipe Marker, Black, Hydrochloric Acid, PK5, 7381-1HV-PK

  • Mfr # 7381-1HV-PK

  • Zoro # G302140319


product price:  $28.59
/pk 5, $5.72/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7381-1HV-PK
Zoro #
G302140319
UPC #
888434565711
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Weather Resistant
Yes
Water Resistant
No
Fits Pipe O.D.
8 in and Larger
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
8 in
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Pipe Marker Legend
Hydrochloric Acid
Chemical Resistant
Yes
Printed Language
English
Abrasion Resistant
Yes
Legend Text Color
Black
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Hydrochloric Acid, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.